Learn More
Bel-Art™ Secador™ Mini Desiccator Cabinet
Assures easy and reliable storage of moisture sensitive products in a space saving size. Bel-Art™ SP Scienceware™ Secador™ Mini Desiccator Cabinet is a great choice when benchtop space is at a premium.
Brand: Bel-Art™ F42075-1000
Description
Assures easy and reliable storage of moisture sensitive products in a space saving size. Bel Art™ SP Scienceware™ Secador™ Mini Desiccator Cabinet is a great choice when benchtop space is at a premium.
- Large side swinging door maximizes access to interior space, has a patented seal design, tab latches and security loops for padlock or tamper-evident seals, opens right to left.
- Easy-to-view dial hygrometer located in the door front.
- Clear polystyrene for easy viewing of contents.
- Can be used with desiccant cartridges F42048-0065, F42048-0100 or F42046-0000.
- Kit available to mount to the underside of a shelf (F42075-0201).
- Overall Dimensions: 33.8 W x 25.4 D x 21.6 cm H (13.3 x 10 x 8.5 in.).
- Internal Volume: 0.3 cu. ft.
- Polystyrene does not block UV light: for UV protection, select a Secador 1.0 model or larger.
Specifications
Clear | |
Copolyester, Polystyrene | |
Latched, swinging | |
2 lockable loops with padlock or tamper-evident seals, door-mounted dial hygrometer | |
13.3 in. | |
33.8 cm | |
8.5 in. | |
21.6 cm | |
25.4 cm |
Front-loading | |
Desiccator | |
For small moisture-sensitive objects and substances | |
0.35 cu. ft. | |
9.3 in. | |
23.6 cm | |
5 in. | |
10 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.