missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Single-Piece Buchner Funnels

Product Code. p-3273671 Shop All SP Scienceware Products
50 mL, 3.6 cm, 4.2 cm, 6.1 cm, Each
Click to view available options
Capacity (Metric):
50 mL
150 mL
400 mL
1000 mL
Diameter (Metric) Plate:
3.6 cm
7.0 cm
10.4 cm
12.2 cm
Diameter (Metric)Top:
4.2 cm
8.1 cm
11.3 cm
13.2 cm
Length (Metric) Stem:
6.0 cm
6.1 cm
7.1 cm
10.0 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12384036

Brand: Bel-Art™ F146080000

Only undefined left
Only undefined left
Add to basket
Add to basket
This item is not returnable. View return policy

One-piece HDPE with sealed-in, polyethylene Fritware™ porous filter plate

  • Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
  • Useable with or without filter paper
  • Used below 52°C (125°F)
  • Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup

Specifications

Diameter (Metric)Top 4.2 cm
Capacity (Metric) 50 mL
Material HDPE
Height (Metric) 12.7 cm
Description Fritware™ polyethylene filter
Diameter (Metric) Plate 3.6 cm
Includes Fritware™ polyethylene filter
Length (Metric) Stem 6.1 cm
Porosity Coarse
Pore Size 90 to 130ÎĽ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Single-Piece Buchner Funnels >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.