missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Slide Holder

Product Code. 11701476 Shop All SP Scienceware Products
Click to view available options
:
12-place holder
This item is not returnable. View return policy

Product Code. 11701476

Brand: Bel-Art™ H445570000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Twelve-place files keep slides separated, visible and orderly near the microscope in use

  • Made from vacuum-formed polystyrene
  • Allows slides to project over the rack edge for easy handling
  • Dimensions 8.6 x 17.8 x 1.9cm H (3.375 x 7 x 0.75 in. H)

Specifications

Type Slide Holder
Slide Capacity 12
Color White
Device Holds 12
Dimensions (L x W x H) 7 x 7 x 0.75 in. (17.8 x 17.8 x 1.9 cm)
For Use With (Equipment) Microscope Slide
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Length (English) 7 in.
Length (Metric) 17.8 cm
Material Polystyrene
Width (English) 7 in.
Width (Metric) 17.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.