missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Space Saver Vacuum Desiccator

Product Code. p-33051 Shop All SP Scienceware Products
Click to view available options
Height (Metric):
20.6 cm
26 cm
31 cm
Color:
Clear
White
Material:
Polycarbonate
Polypropylene, Polycarbonate
Unit Size:
Each

Product Code. 11316984

Brand: Bel Art™ F420100000

Only null left
Add to basket
Add to basket

Includes

Upper and lower sections, neoprene O-ring, stopcock, polypropylene sample plate

Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.

Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.

  • Strong, shatterproof units provide dry storage and protection for sensitive products
  • Lighter and less costly than similarly sized glass models; do not chip like glass
  • Hold a full vacuum (29.9 in. Hg) at room temperature for 24 hours
  • Tapered polypropylene stopcock with PTFE plug accepts tubing with 0.25 in. to 0.375 in. I.D. and allows a controlled entrance of air, preventing unnecessary turbulence
  • Neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used)
  • Flat Dome clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
  • All models include a 0.125 in. (0.32 cm) thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
  • Clear polycarbonate bottom models offer increased viewing visibility from more angles
  • Models with white polypropylene bottoms can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator Plates (available separately, F42038 series)
  • Models with clear polycarbonate bottoms offer increased visibility from more angles

Specifications

Color White
Material Polypropylene, Polycarbonate
Product Type Vacuum Desiccator
Includes Upper and lower sections, neoprene O-Ring, stopcock, 0.32cm thickness polypropylene perforated sample plate, tapered polypropylene stopcock with PTFE plug and red handle, flat dome clear polycarbonate top with large ribbed knob
Height (Metric) 20.6 cm
Height (English) 8.11 in.
Diameter (English) Inner 5.78 in.
Diameter (English) Outer Flange 6.75 in.
Diameter (English) Plate 5.5 in.
Diameter (Metric) Outer Flange 17.1 cm
Diameter (Metric) Plate 14 cm
Diameter (Metric) Inner 14.9 cm
Diameter (Metric) Outer 27.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.