missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Spinplus™ Magnetic Stirring Bars
Spinplus™ magnetic stirring bars add speed and efficiency to mixing operations
£11.65
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
Color | White |
Material | Alnico Magnet |
Quantity | 50 |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
12321753
|
Bel-Art™
F37144-0038 |
0.37 in. | 9.5 mm | 0.37 in. | 9.5 mm |
£11.65
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||
Description
- The “+” shape creates a deep vortex and provides stable, quiet operation
- Alnico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
Autoclavable | |
White | |
50 |
FDA, USP Class VI, ISO 9001:2008 | |
Alnico Magnet | |
Cross |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title