missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Stackable Petri Dish Incubation Tray

Increases overall capacity of incubator

Brand:  Bel-Art™ F18983-1000

Product Code. 11734736

  • £68.40 / Pack of 3
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Holds five 100mm or fifteen 60mm Petri dishes
  • Made of polypropylene
  • Includes two label areas for sample identification and holes at bottom to facilitate air flow
  • Not recommended above 100°C (212°F); autoclaving may warp
  • Disinfected using 70% ethanol or laboratory disinfectants

Specifications

Specifications

Polypropylene
Yes
Holding five 100mm or fifteen 60mm Petri dishes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.