missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Economy Sample Spoons
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1.25 mL
2.5 mL
5 mL
8 mL
20 mL
Sterility:
Non-sterile
Sterile
Quantity:
10/Pk.
100/Pk.
12/Pk.
Unit Size:
Pack of 10
Pack of 100
Pack of 12
Description
- Molded of durable, white high-impact polystyrene for durability and stiffness when sampling packed powders
- Flat-bottom shape permits use as a weighing boat
- For one-time use
Order Info
100 individually sterile wrapped spoons or 12 nonsterile spoons per pack
Specifications
Specifications
| Quantity | 100/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Shape | Flat Bottom |
| Capacity (Metric) | 1.25 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Spoon |
| For Use With (Application) | Designed for retrieving small, specific volume samples of powders or liquids and also provides durability and stiffness when sampling packed powders |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction