missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Economy Sample Spoons
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1.25 mL
2.5 mL
5 mL
8 mL
20 mL
Sterility:
Non-sterile
Sterile
Quantity:
10/Pk.
100/Pk.
12/Pk.
Unit Size:
Pack of 10
Pack of 100
Pack of 12
Beskrivelse
- Molded of durable, white high-impact polystyrene for durability and stiffness when sampling packed powders
- Flat-bottom shape permits use as a weighing boat
- For one-time use
Ordreinfo
100 individually sterile wrapped spoons or 12 nonsterile spoons per pack
Tekniske data
Tekniske data
| Quantity | 100/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Shape | Flat Bottom |
| Capacity (Metric) | 5 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Spoon |
| For Use With (Application) | Designed for retrieving small, specific volume samples of powders or liquids and also provides durability and stiffness when sampling packed powders |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion