missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Economy Sample Spoons
Molded high-impact polystyrene for durability and stiffness. SP Scienceware™ Sterileware™ Economy Sample Spoons are ideal for retrieving small, specific volume samples of powders or liquids.
Brand: Bel-Art™ F36740-0510
Code : NEW
Additional Details : Weight : 0.16190kg
Description
- Molded of durable, white high-impact polystyrene for durability and stiffness when sampling packed powders
- Flat-bottom shape permits use as a weighing boat
- For one-time use
Specifications
Spoon | |
Certificate of processing for sterilization | |
20 mL | |
Sterile | |
FDA | |
10/Pk. |
Polystyrene | |
Flat | |
Yes | |
White | |
Designed for retrieving small, specific volume samples of powders or liquids and also provides durability and stiffness when sampling packed powders |