missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware Economy Sampling Scoops
An inexpensive and accurate measure for dry or liquid sample collection.
£58.15 - £92.20
Specifications
Product Type | Scoop |
---|---|
Material | High-impact Polystyrene (FDA Grade) |
Bottom Type | Flat |
Disposable | Yes |
Sterility | Sterile |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
11322174
|
Bel-Art™
F36933-0001 |
2 oz. | 63 mL | 12.9 x 4.4 x 2.7 cm (5¹⁄₁₆ x 1¾ x 1¹⁄₁₆ in.) |
£68.65
Pack of 50 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
11332174
|
Bel-Art™
F36933-0002 |
2.7 oz. | 83 mL | 14.1 x 4.9 x 2.9 cm (5⁹⁄₁₆ x 1¹⁵⁄₁₆ x 1⅛ in.) |
£58.15
Pack of 50 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||
11342174
|
Bel-Art™
F36933-0003 |
4 oz. | 125 mL | 15.9 x 5.6 x 3.2 cm (6¼ x 2³⁄₁₆ x 1¼ in.) |
£64.90
Pack of 50 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
11352174
|
Bel-Art™
F36933-0004 |
8.45 oz. | 250 mL | 18.9 x 6.8 x 4.1 cm (7⁷⁄₁₆ x 2¹¹⁄₁₆ x 1⅝ in.) |
£92.20
Pack of 50 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
Description
An inexpensive and accurate measure for dry or liquid sample collection.
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
- Sterile are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Flat | |
Sterile | |
FDA |
High-impact Polystyrene (FDA Grade) | |
Yes | |
White | |
Sealed in polyethylene bag |
Sterilized products are not returnable.