missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Sterileware™ Large Sterile Sampling Spoon

Large, sterile sampling spoon is ideal for sampling semi-solids, viscous liquids or bulk materials

Brand:  Bel-Art™ H36948-0000

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11747484

  • £69.70 / Pack of 25
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

Large, sterile sampling spoon is ideal for sampling semi-solids, viscous liquids or bulk materials

  • 30mL (1 oz.) spoons are made from FDA grade, high-impact polystyrene plastic
  • Long handle keeps the hand away from the sample
  • Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
  • Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Specifications

Spoon
Certificate of processing for sterilization
1 oz.
Yes
Sterile
Ideal for sampling semi-solids, viscous liquids or bulk materials
10 in.
25.4 cm
Polystyrene
Long
30 mL
Large
FDA
10 in.
25.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers