missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Sampler Scoops

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.

Brand:  Bel-Art™ H36902-0010

 View more versions of this product

Product Code. 15520132

  • £34.10 / Pack of 10
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.

  • For use with wide-mouth containers
  • One-piece, molded of high-impact polystyrene plastic
  • Remain upright on flat surfaces
  • Can be used as weighing boat
  • Made from FDA grade materials
  • Individually sealed and sterilized
  • For one time use and disposal
  • Capacity/volumes are estimated, not meant for taking exact sample weights/volumes
  • Stated volumes represent typical heaping samples
  • Lot stamped for accurate lot tracing
  • Includes a Certificate of Processing for sterilization 
Specifications

Specifications

Scoop
Certificate of processing for sterilization
2 oz.
Single-use
White
Perfect shape and size for taking samples, especially from wide-mouth containers
10/Box
2.9 cm
3.06 in.
7.8 cm
4.1 cm
Polystyrene
Extra long
60 mL
Sterile
FDA
Wide mouth containers
1.12 in.
8.06 in.
20.5 cm
1.62 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.