missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polystyrene Microcentrifuge Tube Ice Racks
For temperature-stabilized benchtop procedures or storage
Brand: Bel-Art™ H18907-0000
86.61 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Two-piece construction: upper section has holes to hold tubes; Lower tray section holds water or crushed ice to cool samples
- Easy-to-clean, light gray high-impact styrene
- Holds 105 400μL microcentrifuge tubes or others with 8mm diameter Dimensions 8.6L x 4.7W x 2.6 in. H (21.9 x 12.4 x 6.7cm)
- Stackable
- Holds 120 1.5mL microcentrifuge tubes or others with 12mm diameter
- Dimensions 16L x 5.6W x 2.2 in. H (40.6 x 14.3 x 5.7cm)
Specifications
Microcentrifuge Tube Ice Rack | |
Gray/White | |
For 1.5mL tubes |
Not Autoclavable | |
Polystyrene |