missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Switch-Grid™ Test Tube Racks
One rack provides 25 possible tube size combinations
£22.00 - £31.05
Specifications
Material | Plastic |
---|---|
Dimensions (L x W x H) | 12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm) |
Length (Metric) | 31.8 cm |
Length (English) | 12.5 in. |
Width (Metric) | 11.1 cm |
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
13452459
|
Bel-Art™
F18745-0012 |
Green | Tubes (16 to 20 mm) |
£22.35
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
13472459
|
Bel-Art™
F18745-0013 |
Fuchsia | Tubes (20 to 25 mm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13462459
|
Bel-Art™
F18745-0011 |
Blue | Tubes (13 to 16 mm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13482459
|
Bel-Art™
F18745-0014 |
Yellow | Tubes (25 to 30 mm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13442459
|
Bel-Art™
F18745-0010 |
Orange | Tubes (10 to 13 mm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Innovative, split-frame rack holds up to two different size tubes in the same rack, allowing users to quickly switch grids to hold other sizes as needed.
- 10mm to 30mm diameter test tubes fit in 5 colored coded grid inserts
- Three-tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
- Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
- More compact and less expensive than purchasing multiple racks
- Rack frame overall dimensions: 31.8L x 11.1W x 6.7cmH (12 1/2 x 4 3/8 x 2 5/8 in.)
Order Info
Each rack includes a set of grids in one size; Grid sets in alternate sizes can be purchased separately (see Rack grids, Cat. Nos. 11-123-992 through -996).
Specifications
Plastic | |
31.8 cm | |
11.1 cm | |
6.7 cm |
12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm) | |
12.5 in. | |
4.37 in. | |
2.62 in. |