missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Tech Pens

Product Code. 10133392 Shop All SP Scienceware Products
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10133392

Brand: Bel-Art™ F133840006

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heavy-duty soft tip disposable pens are available in seven colors and write on glass, metal, ceramics, plastics, paper and more.

  • Oil-based marking paint resists washing, weathering, mild acids and alkalis
  • Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
  • Withstands autoclaving 121°C (250°F)
  • Mark is approximately 1 mm (0.040 in.) wide

Specifications

Tip Style Soft Tip
Product Type Technical Pen
Color Green
Autoclavable Autoclavable
Disposable Single-use
Includes Snap cap
For Use With (Application) Writes on Glass, Metal, Ceramics, Plastics, Paper etc
Temperature (English) Range -50°F to +150°F
Temperature (Metric) Range -46°C to +65°C
Quantity Each
Width (Metric) Line 1 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.