Learn More
Bel-Art™ SP Scienceware™ Tech Pens
Heavy-duty soft tip disposable pens come in seven colors and write on glass, metal, ceramics, plastics, paper and more
Brand: Bel-Art™ F13384-0002
25.76 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Oil-based marking paint resists washing, weathering, mild acids and alkalis
- Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
- Withstands autoclaving 121°C (250°F)
- Mark is approximately 1mm (0.040 in.) wide
Specifications
Technical Pen | |
Red | |
Yes | |
Writes on Glass, Metal, Ceramics, Plastics, Paper etc | |
-46°C to +65°C | |
1 mm |
Soft Tip | |
Autoclavable | |
Snap cap | |
-50°F to +150°F | |
Each |