missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Tech Pens
Shop All SP Scienceware Products
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Unit Size:
Each
Description
- Oil-based marking paint resists washing, weathering, mild acids and alkalis
- Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
- Withstands autoclaving 121°C (250°F)
- Mark is approximately 1 mm (0.040 in.) wide
Specifications
Specifications
| Tip Style | Soft Tip |
| Product Type | Technical Pen |
| Color | Orange |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Includes | Snap cap |
| For Use With (Application) | Writes on Glass, Metal, Ceramics, Plastics, Paper etc |
| Temperature (English) Range | -50°F to +150°F |
| Temperature (Metric) Range | -46°C to +65°C |
| Quantity | Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction