Learn More
Bel-Art™ SP Scienceware™ Techni-Dome™ 360 Glove Chamber
SP Scienceware™ Techni-Dome™ 360 Glove Chamber offers generous interior workspace with a small footprint that preserves benchtop space.
Brand: Bel-Art™ F50030-0000
967.72 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 5.00000kg
Description
To use the Glove Chamber, simply open the top half, place materials on the included platform, and close the unit. When not in use, the top half nests into the bottom for convenient storage.
- Made of clear polycarbonate construction, which allows for unobstructed viewing from any angle
- Molded-in handles and low weight offer portability, making unit suitable for field use
- High-impact strength and scratch-resistant surface provides for a long service life
- Smooth, hemispherical interior is easy-to-clean
- Molded-in handles and its light 5kg (11 lb.) weight offer portability; suitable for field use
- Gas ports on top and bottom and one included stopcock with plug can be used to purge the glove box with nitrogen or other gases to create a controlled atmosphere
- Two 6 in. circular glove ports accept any standard glove box gloves designed to fit 6 in. diameter openings; gloves (H50029-0000) and clamping rings (H50029-0200) not included
- Overall volume: 65L (4000 cu. in.)
- Overall dimensions: 60W × 60cmH (22 × 22 in.)
- Overall volume: 4000 cu. in. (65L)
- Overall W × H: 22 × 22 in. (60 x 60cm)
- Weight: 11 lb. (5kg)
Specifications
Polycarbonate | |
60 cm | |
17.17 gal. | |
22 in. |
22 in. | |
Techni-Dome 360 | |
65 L | |
60 cm |