missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Transpette™ Eight Channel Transfer Pipettor
Shop All SP Scienceware Products
Click to view available options
Sterility:
Non-sterile
Sterile
Material:
Polyethylene
Polypropylene
Packaging Type:
Bulk
Individually Wrapped
Unit Size:
Pack of 100
Pack of 25
Description
For washing plates, feeding, and supernatant aspiration from microwell plates
- 8-Channel with 600μL capacity per channel
- Made of translucent plastic
- Discard after hot radioactive uses to avoid radiation contamination of expensive liquid handling devices
- Non-autoclavable
- Available with sterile and non-sterile options
Specifications
Specifications
| Material | Polypropylene |
| Sterility | Non-sterile |
| For Use With (Application) | For washing plates, feeding, and supernatant aspiration from microwell plates |
| Quantity | 25/Pk. |
| Packaging Type | Bulk |
| Color | Natural |
| Volume (Metric) | 600 μL |
| Length (Metric) | 180 mm |
| Type | Transfer Pipet |
| Disposable | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction