missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ General Purpose Trays Without Faucets
Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
18 x 22 x 4 in.
21.5 x 25.5 x 4 in.
Unit Size:
Each
Description
- All trays have heavy walls and wide top flanges
- Molded from low-density polyethylene
- Withstand temperatures up to 77°C (171°F)
Specifications
Specifications
| Capacity (Metric) | 35750 cm3 |
| Dimensions (L x W x H) | 21.5 x 25.5 x 4 in. |
| Color | Natural |
| Height (Metric) | 10.2 cm |
| Length (Metric) | 55 cm |
| Material | Polyethylene |
| Type | Collection Tray |
| Width (Metric) | 65 cm |
| Length (English) | 21.5 in. |
| Height (English) | 4 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction