missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Tubing Clamp, Mid-Range
Will not distort, rust or corrode
Brand: Bel-Art™ F18228-0000
25.53 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Will not distort, rust or corrode
- Acetal plastic tubing clamps available in three sizes for best tubing fit
- Autoclavable
Mid-Range Clamp:
- With 15 clamp positions for flow control
- Fits tubing with 1/8 to 7/16 in. (3.2 to 11mm) O.D.
Maxi Clamp:
- With 12 clamp positions for flow control
- Fits tubing with upto 3/4 in. (19mm) O.D.
Specifications
Autoclavable | |
Tubing Clamp | |
Tube | |
2.31 in. | |
5.867 cm | |
Natural | |
1.9 cm |
12 Pk. | |
Acetal Plastic | |
0.75 in. | |
0.12 to 0.43 in. | |
0.3 to 1.09 cm | |
Angled |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Tubing Clamp, Mid-Range > Mid-Range; For1/8 to 7/16 in. (3.2 to 11mm) O.D. tubing; With 15 clamp positions for flow control
Spot an opportunity for improvement?Share a Content Correction