missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Urbanti™ High-Speed Funnels
Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed
£33.10 - £72.69
Specifications
Material | PMP |
---|---|
Autoclavable | Autoclavable |
Includes | Internal Helicoid Ribs |
Product Type | Filling Funnel (Liquid) |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Stem | Diameter (Metric)Top | Length (Metric) Stem | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Stem | Diameter (Metric)Top | Length (Metric) Stem | Price | Quantity & Availability | ||
12344016
|
Bel-Art™
F14640-0000 |
28.3 mL | 0.75 cm | 5.1 cm | 15 cm |
£33.10
Pack of 6 |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||
12364016
|
Bel-Art™
F14644-0000 |
76 mL | 1 cm | 7 cm | 7.6 cm |
£50.65
Pack of 6 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||
11938124
|
Bel-Art™
|
224 mL | 1 cm | 10 cm | 10.8 cm |
N/A
|
N/A | ||
11322194
|
Bel-Art™
F14648-0000 |
586 mL | 1.6 cm | 14 cm | 13.2 cm |
£72.69
Pack of 3 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||
12693016
|
Bel-Art™
|
1532 mL | 2.6 cm | 19.6 cm | 16 cm |
N/A
|
N/A | ||
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable polymethylpentene
- Unaffected by corrosive liquids
- Heat resistant to 177°C (350°F)
Specifications
PMP | |
Autoclavable | |
Internal Helicoid Ribs | |
Filling Funnel (Liquid) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title