missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Vernier Calipers with Double Scales to 150mm

Vernier calipers can be used to measure internal and external dimensions with utmost precision.

Brand:  Bel-Art™ H13415-0000

66.74 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 10478463

  • £78.55 / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Precise measurements can be made with the fine adjustment thumb roller, and reading scales create no parallax
  • Parallel jaws are 1.55 in. (40mm) deep
  • Inside jaws and round plastic rod depth gauge provide added value
  • Upper scale: 150 mm with 0.1mm subdivisions; lower scale: 6 in. with 0.005 in. subdivisions
  • Molded in rigid plastic; will not scratch like metal
  • Non-conducting, corrosion resistant, and lightweight

Specifications

Specifications

Caliper, Vernier
Polymeric Plastic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.