missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wash Bottle Carrier
Transports up to 6 wash bottles. Bel Art™ SP Scienceware™ Wash Bottle Carrier offers safe, convenient, lightweight transportation that is sturdy and lightweight.
Brand: Bel-Art™ F11640-0001
This item is not returnable.
View return policy
Description
Secure handle affords both comfort and control Chemical resistant Autoclavable at 121ºC (250ºF) Holds 250ml (8oz) or 500ml (16oz) bottlesOrder Info
Dimensions with handle, 11.25L x 7.63W x 8.86 in. H (28.6 x 19.4 x 22.5cm)
Specifications
Bottle Rack | |
Blue | |
Polypropylene | |
11.25 x 7.62 x 8.87 in. (28.6 x 19.4 x 22.5cm) | |
11.25 in. | |
7.62 in. | |
8.87 in. |
Autoclavable | |
Bottles (250 or 500 mL) | |
6 | |
28.6 cm | |
19.4 cm | |
22.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction