Learn More
Bel-Art™ SP Scienceware™ Wire Lead Flask with Vikem™ Coating
“Wire” lead weights coil into a helix, spiral, cone or any irregular shape to stabilize vessels in a water bath
Brand: Bel-Art™ F18324-0000
29.94 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.11070kg
Description
- Can be coiled around flasks, threaded through handles or looped around bottle necks
- Coated with chemical resistant red Vikem vinyl
- The 30cm (12 in.) length and flexibility make these weights very versatile
Specifications
Accessory | |
0.25 in. | |
0.25 lb. |
Not Autoclavable | |
0.64 cm | |
114 g |