Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Bottom Plug for 3.2mm MAS Rotor
Designed for use with MAS Rotors. Bel-Art SP Scienceware™ Wilmad™ Bottom Plug for 3.2mm MAS Rotor features a Vespal composition and works with applications ranging in temperature from -30° to 70°:C.
Brand: Bel-Art™ 66000-0103
Code : 03
Additional Details : Weight : 0.04310kg
Description
- For 3.2mm Bruker™ MAS Probe
Specifications
3.2 mm Bruker MAS Probe: | |
Vespel | |
-30°C to +70°C |
Bottom Plug | |
WP-602-3182 |