missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Switch-Grid™ Test Tube Rack Grids
Replacement grids
£5.60 - £7.00
Product Code | Brand | Color | Holds | Positions | Array | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Positions | Array | Price | Quantity & Availability | ||
13412469
|
Bel-Art™
F18745-1300 |
Orange | Tubes (10 to 13 mm) | 84 | 7 x 6 |
£5.60
Pack of 4 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
13452469
|
Bel-Art™
F18745-2500 |
Fuchsia | Tubes (20 to 25 mm) | 24 | 4 x 3 |
£7.00
Pack of 4 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||
13462469
|
Bel-Art™
F18745-3000 |
Yellow | Tubes (25 to 30 mm) | 12 | 3 x 2 |
£5.60
Pack of 4 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||
13432469
|
Bel-Art™
F18745-1600 |
Blue | Tubes (13 to 16 mm) | 60 | 6 x 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13442469
|
Bel-Art™
F18745-2000 |
Green | Tubes (16 to 20 mm) | 40 | 5 x 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Bel-Art™ Scienceware™ Switch-Grid™ Test Tube Rack Grids
- Chemical resistant polyoxymethylene plastic
- Can be cleaned with mild detergent, ethanol or isopropyl alcohol
- Autoclavable at121°C (250°F)
Specifications
Grid Set | |
Plastic |