Learn More
Bel-Art™ SP Scienceware™ Plastic Frame for Switch-Grid™ Test Tube Rack
Innovative, split-frame rack holds up to two different size tube grids in the same rack and allows users to quickly switch grids to hold other size tubes as needed. (This is the white plastic frame only; grids are sold separately.)
Marca: Bel-Art™ F18745-0045
16.53 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Dettagli aggiuntivi : Weight : 1.00000kg
Descrizione
- Grids accommodate 10mm to 30mm diameter test tubes (tubes not included)
- Five colored coded grid inserts
- Three tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
- More compact and less expensive than purchasing multiple racks for tubes of various sizes.
- Chemical-resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol
- Can be autoclaved at 121°C (250°F)
Order Info
This is the frame only, for the Switch-Grid Test Tube Rack. (Grid sets must be purchased separately - see F187451300, F187451600, F187452000, F187452500, F187453000.)
Specifica
Frame for Switch-Grid Test Tube Rack | |
Test Tube Rack Grids | |
Switch-Grid Test Tube Rack | |
L x W x H: 31.8 x 11.1 x 6.7 cm |
White | |
Plastic | |
1 | |
31.8 x 11.1 x 6.7cm (12.5 x 4.375 x 2.625 in.) |