Learn More
Wilmad-LabGlass™ SP Scienceware™ 3mm O.D. Thin Walled Precision NMR Tube
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
Brand: Wilmad-LabGlass™ 66200-0375
Code : 03
Additional Details : Weight : 0.04310kg
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Description
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
51 μm | |
178 mm | |
2.413±0.13 mm | |
7 in. | |
305-PS-7-5 |
76 μm | |
2.9935±0.0065 mm | |
200MHz | |
0.29 mm |