missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Step-Down Ultra-Thin Walled Precision NMR Tubes

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

£127.80 - £174.02

Specifications

Material Borosilicate Glass
Diameter (Metric) Outer 4.9635±0.0065 mm
Diameter (Metric) Inner 4.4965±0.0065 mm
Thickness (Metric) Wall 0.24 mm
View More Specs

Products 9
Product Code Brand Model Field Strength Length (Metric) Price Quantity & Availability  
Product Code Brand Model Field Strength Length (Metric) Price Quantity & Availability  
15398888
View Documents
Wilmad-LabGlass™
66351-9575
547-PPT-7-5 350MHz 178 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15308898
View Documents
Wilmad-LabGlass™
66351-9585
547-PPT-8-5 350MHz 203.2 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15318898
View Documents
Wilmad-LabGlass™
66351-9595
547-PPT-9-5 350MHz 228.6 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15358948
View Documents
Wilmad-LabGlass™
66401-9575
550-PPT-7-5 400MHz 178 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15368948
View Documents
Wilmad-LabGlass™
66401-9585
550-PPT-8-5 400MHz 203.2 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15378948
View Documents
Wilmad-LabGlass™
66401-9595
550-PPT-9-5 400MHz 228.6 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15319018
View Documents
Wilmad-LabGlass™
66601-9575
555-PPT-7-5 600MHz 178 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15329018
View Documents
Wilmad-LabGlass™
66601-9585
555-PPT-8-5 600MHz 203.2 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15339018
View Documents
Wilmad-LabGlass™
66601-9595
555-PPT-9-5 600MHz 228.6 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications

Specifications

Borosilicate Glass
4.9635±0.0065 mm
4.4965±0.0065 mm
0.24 mm
Videos
SDS
Documents

Documents

Product Certifications