missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Quartz NMR Tube
Shop All SP Scienceware Products
Click to view available options
Model:
507-PP-7QTZ-5
507-PP-8QTZ-5
507-PP-9QTZ-5
528-PP-7QTZ-5
528-PP-8QTZ-5
528-PP-9QTZ-5
535-PP-7QTZ-5
535-PP-8QTZ-5
535-PP-9QTZ-5
Unit Size:
Pack of 5
Description
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Naturally occurring quartz maintains an over 85% transmission rate (10mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
- Half the dielectric constant of Pyrextrademark (TM) glass helps improve the quality factor
- Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
- Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
- To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming
- Inner surface is resistant to strong acid and base at ambient temperature
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 25μm |
| Length (Metric) | 203.2 mm |
| Material | Quartz |
| Product Type | High Precision NMR Sample Tube |
| Diameter (Metric) Outer | 4.936±0.0065 mm |
| Diameter (Metric) Inner | 4.2065±0.0065 mm |
| Field Strength | 500MHz |
| Length (English) | 8 in. |
| Thickness (Metric) Wall | 0.38 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction