missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes
Chemical and heat resistant, colorant-free
£51.05 - £191.95
Specifications
Material | Polypropylene |
---|---|
Dnase Free | Yes |
For Use With (Equipment) | Micro-Tube homogenizer system |
Packaging Quantity | 100/Pk. |
RNase Free | Yes |
Product Code | Brand | Packaging Type | Sample Volume (Metric) | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Sample Volume (Metric) | Product Type | Price | Quantity & Availability | |||
17739824
|
Bel-Art™
F65000-0005 |
Individual pack | 0.5 mL | Pestle and Tube |
£145.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15411864
|
Bel-Art™
F65000-0006 |
Individual pack | 1.5 mL | Pestle and Tube |
£191.95
Pack of 100 |
In Stock
Log in to see stock. |
|||
17759824
|
Bel-Art™
F65000-9006 |
Bulk pack | 1.5 mL | Pestle and Tube |
£122.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17749824
|
Bel-Art™
F65000-9001 |
Bulk pack | 0.5 mL | Pestle |
£93.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
15795513
|
Bel-Art™
F65000-9002 |
Bulk pack | 1.5 mL | Pestle |
£108.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
17729824
|
Bel-Art™
F65000-0001 |
Individual pack | 0.5 mL | Pestle |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17142486
|
Bel-Art™
F65000-0004 |
Individual pack | 1.5 mL | Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Chemical and heat resistant, colorant-free
Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.
- Tight tolerances, thorough homogenization and grinding of materials
- Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
- Manufactured and packaged in class 10,000 cleanroom
- Certified DNase, RNase and Pyrogen-free
- Made of animal and phalate/phalate-ester free polypropylene
- Available in individual or bulk packs
- Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
- Fit most motorized mixer adapters
- Tube bottom 25% thicker bottoms than industry standard
- Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top
Specifications
Polypropylene | |
Micro-Tube homogenizer system | |
Yes |
Yes | |
100/Pk. |