missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Bench Top Timer with External Triggering Contacts

The Brannan bench top timer is easy to use with color coded buttons and a clear LCD display designed to offer accurate measurement over a long period of time.

Brand:  Brannan™ 28/410/0

Product Code. 17495303

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Three 4 mm sockets for external triggering
  • 1 m cable
  • Large LCD and buttons
  • Up to 9 hours, 59 minutes, 59 seconds
  • 1/100 second resolution
  • Includes batteries and operating instructions
  • 0 to 50°C
Specifications

Specifications

Benchtop Timer
± 1 sec.
LCD
1 x AA
0.8708 lb.
9 hr. 59 min. 59 sec.
1/100 sec.
Seconds
Black
0.395 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers