missing translation for 'onlineSavingsMsg'
Learn More

Koettermann™ Heavy-Duty Table, SGL Laboratory Worktop

Heavy-duty mobile table suitable for a variety of laboratory tasks. Koettermann™ Heavy-Duty Table, SGL Laboratory Worktop is designed for durability and resistance.

Brand:  Koettermann™ 507-00027

Product Code. 14855391

  • £1660.00 / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for a variety of tasks:
    • Writing
    • Chemical and equipment handling
    • Hygiene and aseptic requirement areas
  • Surdy and durable:
    • Sturdy castors
    • Resistant to chemicals
    • Scratch resistant
    • Maximum loading capacity: 400kg
Specifications

Specifications

Mobile Table
900 mm
150 cm
1
1500 x 750 x 900 mm
Trespa TopLab Worktop
400 kg
750 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers