missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Autofill Benchtop Autoclaves

Product Code. p-8012830
Click to view available options
Capacity (Metric):
33 L
43 L
63 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12392019

Brand: Astell Scientific™ AMB230

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Totally self-contained front-loading autoclaves requiring no plumbing and only a standard single phase power supply.

  • Fitted with heaters in chamber as standard
  • With an integral reservoir and in-built water re-circulation system
  • Once the reservoir is filled, this provides water for up to 15 cycles and also acts as a collection vessel for condensate and the water that is automatically returned from the chamber at the end of each cycle, minimizing water usage
  • Media holdwarm and delayed start facility
  • 5.7 in. colour touchscreen with integrated USB data port
  • Electropolished stainless steel chamber
  • Simple pre-post vacuum option available
  • Adjustable time and temperature

Specifications

Depth (Metric) Outside 780 mm
Capacity (Metric) 43 L
Depth (Metric) Chamber 460 mm
Diameter (Metric) Chamber 350 mm
Height (Metric) Exterior 540 mm
Product Type Benchtop Autoclave
Electrical Requirements Single Phase 230 V, 13 Amps, 50/60 Hz
Width (Metric) Exterior 520 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.