missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Benchtop Autoclaves

Totally self-contained autoclaves with heaters in chamber as standard, requiring no plumbing and only a single phase power supply.

Brand:  Astell Scientific™ AMB420


Code : 04

Additional Details : Weight : 96.00000kg

 View more versions of this product

Product Code. 12735375

  • £8415.00 / Each
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Description

Description

  • Classic version requires manual water-fill and during the cycle condensate leaves the vessel via a silicone tube that can be connected to a heat-resistant bottle
  • Media holdwarm and delayed start facility
  • A 5.7 in. colour touchscreen with integrated USB data port
  • Electropolished stainless steel chamber
  • Simple pre-post vacuum option available
  • Adjustable time and temperature
Specifications

Specifications

13 A
33 L
600 mm
Benchtop Autoclave
230 V
355 mm
346 mm
AMB
50/60 Hz
520 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services