missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVC Benchtop Draining Rack with Collecting Pan

Buerkle™ PVC Benchtop Draining Rack with Collecting Pan is easy and flexible to set down on a table or working surface.

Brand:  Buerkle™ 9640-3060

282.02 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11921611

  • £391.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Two large supports with wide bases ensure sufficient stability
  • The collecting pan can simply be removed for emptying
  • The positions of the stable rods can be changed at any time
  • Flexible, can be used on both sides
  • Draining rack PVC, rods PP
  • Incl. spanner for the rods
Specifications

Specifications

Spanner, collecting pan, 15 x 60 mm rods, 56 x 100 mm rods, 6 x 150 mm rods
Blue/White
73
600 mm
600 mm
Benchtop Draining Rack
PVC, Polypropylene
600 x 600 mm
23.6 in.
23.62 in.