missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVC Benchtop Draining Rack with Collecting Pan
Buerkle™ PVC Benchtop Draining Rack with Collecting Pan is easy and flexible to set down on a table or working surface.
Brand: Buerkle™
238.09 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 4.57000kg
Description
- Two large supports with wide bases ensure sufficient stability
- The collecting pan can simply be removed for emptying
- The positions of the stable rods can be changed at any time
- Flexible, can be used on both sides
- Draining rack PVC, rods PP
- Incl. spanner for the rods
Specifications
Spanner, collecting pan, 10 x 60 mm rods, 39 x 100 mm rods, 4 x 150 mm rods | |
Blue/White | |
49 | |
500 mm | |
500 mm |
Benchtop Draining Rack | |
PVC, Polypropylene | |
500 x 500 mm | |
19.6 in. | |
19.68 in. |