Learn More
Thermo Scientific™ Benchtop Dewar Flasks
Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with these benchtop Dewar flasks with double-walled sides, insulation and pour spouts.
Brand: Thermo Scientific™ 4150-1000
289.80 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 55
Additional Details : Weight : 1.27800kg
Description
Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Dewar Flasks. Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer. Flasks offer pour spouts and bottom grip area for easy removal of used liquids.
- High density polyethylene base and HDPE cover with polyethylene coated handle for strong, shatterproof performance
- Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer
- Use from -196°C to +100°C
- Pour spout and bottom grip area for ease of removal of used liquids
- Vented, insulated cover allows for vapor escape but maintains sample temperature
Specifications
4 | |
33.814 fl oz. | |
195 mm | |
96mm | |
251mm |
1 | |
1 L | |
7.7 in. | |
3.8 in. | |
9.9 in. |