Learn More
Thermo Scientific™ Benchtop Dewar Flasks
Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with these benchtop Dewar flasks with double-walled sides, insulation and pour spouts.
Brand: Thermo Scientific™ 4150-4000
338.68 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 55
Additional Details : Weight : 2.63880kg
Description
Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Dewar Flasks. Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer. Flasks offer pour spouts and bottom grip area for easy removal of used liquids.
- High density polyethylene base and HDPE cover with polyethylene coated handle for strong, shatterproof performance
- Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer
- Use from -196°C to +100°C
- Pour spout and bottom grip area for ease of removal of used liquids
- Vented, insulated cover allows for vapor escape but maintains sample temperature
Specifications
2 | |
135.26 fl oz. | |
295 mm | |
158mm | |
353mm |
1 | |
4 L | |
11.6 in. | |
6.2 in. | |
13.9 in. |