missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Benchtop pH/mV Meter with Manual Calibration

Product Code. 13516680
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13516680

Brand: Hanna Instruments™ HI220902

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for simplicity of use. Hanna Instruments™ Benchtop pH/mV Meter with Manual Calibration is a basic, affordable pH/mV benchtop meter with a large, easy-to-read LCD that displays pH or mV readings that are manually compensated and supplied with the HI1332B pH electrode.

Operation is simplified to calibration and mode selection (pH, mV, or temperature). The pH calibration is made simple through the easy-to-operate front panel knobs for offset and slope adjustment. A front knob is also provided to manually set temperature compensation of the pH reading.

  • Easy to use with limited features controlled by large knobs and a large, clear display
  • Universal BNC connection allows use of a wide variety of pH or ORP electrodes
  • Manual calibration to 1 or 2 points allows demonstration of offset and slope
  • Built-in solution holders saves benchtop space and avoids potential spills
  • Supplied with the HI1332B PEI plastic body, double junction, gel filled pH electrode
  • Temperature Compensation allows for corrections ranging from 0 to 100°C

Specifications

Includes HI1332B pH electrode, 12 VDC adapter, and instruction manual
Accuracy (mV) ±1
Accuracy (pH) ±0.01
Calibration Manual
Range (pH) 0 to 14
Resolution (pH) 0.01
Range (mV) ±1999
Resolution (mV) 1
Calibration Points 1 or 2
Dimensions (L x W x H) 235 x 222 x 109 mm (9.2 x 8.7 x 4.3 in.)
Weight (Metric) 1.3 kg
Weight (English) 2.9 lb.
Warranty 2 Years (6 Months Probe)
Power Supply 12 VDC adapter
Probe Type HI1332B PEI body, double junction, gel filled pH electrode with BNC connector and 1m cable
Relative Humidity Range Max. 95%
Temperature Compensation Manual, 0 to 100°C
Temperature (English) Operating 32°F to 122°F
Temperature (Metric) Operating 0°C to 50°C
Length (English) 3.3 ft. Cable
Length (Metric) 1 m Cable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.