Learn More
Wilmad-LabGlass™ Benchtop Spectrometer NMR Tubes
Wilmad-LabGlass Benchtop NMR Tubes have been tested to assure performance and permit confidence in purchasing consumables for instruments.
Brand: Wilmad-LabGlass™ 66609-7150
169.47 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.42300kg
Description
- 5mm O.D. tubes available in 7” or 8” lengths in quantities of 25 or 150 pieces
- Packaging allows for easy tube access and storage
- Attractively priced for a high-throughput laboratory environment
- Type 1, Class B Borosilicate glass construction with disposable caps
Specifications
NMR Tube | |
Benchtop NMR Spectrometers | |
Clear | |
5 mm | |
7 in. | |
150 |
Borosilicate Glass | |
17.8 cm | |
Cap | |
NMR Experiments | |
0.43 mm | |
WG-BTNMR-7 |