missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ Benchtop Spectrometer NMR Tubes

Product Code. 15896895 Shop All SP Scienceware Products
Click to view available options
Length (English):
7 in.
8 in.
Model:
WG-BTNMR-7
WG-BTNMR-7-25
WG-BTNMR-8
WG-BTNMR-8-25
Quantity:
25
150
Unit Size:
Pack of 150
Pack of 25
This item is not returnable. View return policy

Product Code. 15896895

Brand: Wilmad-LabGlass™ 666090725

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Wilmad-LabGlass Benchtop NMR Tubes have been tested to assure performance and permit confidence in purchasing consumables for instruments.

  • 5mm O.D. tubes available in 7” or 8” lengths in quantities of 25 or 150 pieces
  • Packaging allows for easy tube access and storage
  • Attractively priced for a high-throughput laboratory environment
  • Type 1, Class B Borosilicate glass construction with disposable caps

Specifications

For Use With (Equipment) Benchtop NMR Spectrometers
Length (Metric) 17.8 cm
Material Borosilicate Glass
Product Type NMR Tube
Color Clear
Closure Type Cap
Diameter (Metric) Outer 5 mm
For Use With (Application) NMR Experiments
Length (English) 7 in.
Thickness (Metric) Wall 0.43 mm
Quantity 25
Model WG-BTNMR-7-25
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.