missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Benchtop Stand
Use this table stand with waste disposal bags. Ratiolab™ Benchtop Stands are designed to fit waste disposal bags with dimensions of 200 x 300 x 0.05mm.
Brand: Ratiolab™ 7001400
Code : NEW
Additional Details : Weight : 0.14400kg
Description
- Table stand for waste disposal bags, 200 x 300 x 0.05mm
- Practical bench-top stand
- Plastic-coated with 3 rubber feet
Specifications
Benchtop Stand | |
Autoclavable | |
300 x 200mm waste disposal bags | |
300 x 200 mm |
Plastic coated | |
Single-use | |
Polypropylene |