missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BlueSorb™ 750 Wipers
For ISO Class 5 (Class 100) applications
£1065.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester Cellulose |
Autoclavable | Autoclavable |
Basis Weight | 67.2 |
Certifications/Compliance | RoHS 2002/05, REACH |
Description
- Pure, nonwoven polyester-cellulose blend is highly sorbent and durable
- Ideal for workmat or visual inspection background
- Blue color allows for segregating by critical environment process areas
- Excellent wet and dry strength
Order Info
Basis weight: 67.2g/m2
Specifications
Cleanroom Wipe | |
Autoclavable | |
RoHS 2002/05, REACH | |
For cleaning and maintenance in laboratories recommended for use in ISO Class 5 to 8 cleanroom | |
Non-sterile |
Polyester Cellulose | |
67.2 | |
Blue | |
For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing |