missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Durx™ 670 Cleanroom Wipers
BIOPHARMA

For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications

Brand:  Berkshire™ DR670.0404.40

 View more versions of this product

Product Code. 16824621

  • £943.00 / Each
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
  • Steam autoclavable for use in aseptic areas
  • Work well with IPA and other solvents
  • Smooth, highly sorbent and durable; general-purpose wiper
  • Low tendency to shed particles; low extractables
  • Also available as wafer separators for horizontal wafer stacking

Order Info

Basis weight: 67.6g/m2

Specifications

Specifications

Cleanroom Wipe
10 cm
10 cm
Common cleaning and disinfecting solutions
67.6
White
4 x 4 in. (10.16 x 10.16 cm)
For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing
4 in.
4 in.
Polyester Cellulose
Autoclavable
RoHS 2002/05, REACH, USP
Nonwoven
For use in ISO Class 5 and higher cleanroom environments, general purpose wiping and polishing of surface areas, including optics
300/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Berkshire™ Durx™ 670 Cleanroom Wipers > 4 x 4 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.