missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Durx™ 670 Cleanroom Wipers
For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications
Brand: Berkshire™ DR670.1212.20
29.83 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.83310kg
Description
- Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
- Steam autoclavable for use in aseptic areas
- Work well with IPA and other solvents
- Smooth, highly sorbent and durable; general-purpose wiper
- Low tendency to shed particles; low extractables
- Also available as wafer separators for horizontal wafer stacking
Order Info
Basis weight: 67.6g/m2
Specifications
Durx™ 670 Cleanroom Wipes | |
30.48 cm | |
30.48 cm | |
Common cleaning and disinfecting solutions | |
67.6 | |
White | |
12 x 12 in. (30.48 x 30.48 cm) | |
For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing |
12 in. | |
12 in. | |
Polyester Cellulose | |
Autoclavable | |
RoHS 2002/05, REACH, USP | |
Nonwoven | |
For use in ISO Class 5 and higher cleanroom environments, general purpose wiping and polishing of surface areas, including optics | |
150/Pk. |