missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Durx™ 770 Wipers
For ISO Class 5 (Class 100) applications
£1060.00
Specifications
Product Type | Durx™ 770 Cleanroom Wipes |
---|---|
Material | Polyester Cellulose |
Compatibility | Common cleaning and disinfecting solutions |
Autoclavable | Autoclavable |
Basis Weight | 65.8 |
Description
- Made from mechanically hydroentangled 55% cellulose/45% polyester with proprietary non-ionic binder
- Work well with IPA and other solvents
- Low fiber and particle generation
- Soft, highly sorbent and durable
- Critical combination of synthetic polyester strength with the absorbent characteristics of cellulose
Order Info
Basis weight, 65.8g/m2.
Specifications
Durx™ 770 Cleanroom Wipes | |
Common cleaning and disinfecting solutions | |
65.8 |
Polyester Cellulose | |
Autoclavable | |
RoHS |