missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire International™ Gamma Wipe™ 300 Sterile Wipers
For use in ISO Class 3 (Class 1) applications.
Brand: Berkshire International™ GW300ST25
Includes: Certificate of Sterility with each case.
Description
- Sterile wipers made of 100% continuous filament, polyester knitted in a tube form and sealed at the two open ends
- Excellent wet strength to support general cleaning of core or filling room; work well with sanitizers and disinfectants, such as bleaches, phenols, and quaternary ammonium compounds
- Extremely absorbent for spill pick up in parenteral drug manufacturing
- Ideal for aseptic environments and support areas where microbial exclusion is demanded
- Laundered in an ISO Class 4 (Class 10) cleanroom, then sterilized with gamma radiation
Order Info
Header bag with package integrity testing and lot number embossed on each pack. Basis weight: 189g/m2 .
Specifications
Cleanroom Wipe | |
30.48 cm | |
30.48 cm | |
Highly absorbent | |
181 | |
Patented sealed | |
For Use in ISO Class 4 and Higher Sterile Environments Where Microbial Exclusion is Demanded, Excellent for Cleaning Medical Devices | |
2-ply |
12 in. | |
12 in. | |
Polyester | |
Common cleaning and disinfecting solutions | |
RoHS 2002/05, REACH | |
12 x 12 in. (30.48 x 30.48 cm) | |
For Cleaning Sterile Laminar Air Flow Units, Barrier Isolators and Bio-Containment Units | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction