Learn More
Berkshire™ MicroSeal™ 3000 Wipers
For ISO Class 3 (Class 1) applications.
Brand: Berkshire™ MS3000.0909.8
947.47 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.90000kg
Description
All-purpose wipers for use in spill control, equipment cleaning, and general cleanup.
- Made of ultrasonically sealed edge 100% continuous filament polyester knit
- Works well with IPA, acetone, and other solvents
- Laundered and packed in an ISO 4 (Class 10) cleanroom
- Critically low particle and fiber generation
† Bulk packed.
Specifications
MicroSeal 3000 Wipers | |
22.9 cm | |
22.9 cm | |
Highly absorbent |
9 in. | |
9 in. | |
Polyester | |
2-ply |